Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

GLOVE CLIP HOLDER WITH DUAL CLIPS

899.3400 - UNSPSC 46182400
9501041400990 1
GLOVE CLIP HOLDER WITH DUAL CLIPS GLOVE CLIP HOLDER WITH DUAL CLIPS
GLOVE CLIP HOLDER WITH DUAL CLIPS

Keeps your face masks, gloves, ice traction, cooling towels, keys and whatever else that always seems to mysteriously disappear close at hand.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:17 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type Dual Clips
Dimensions 16.5 cm (L) x 2.5 cm (W) x 2.5 cm (6.5 in (L) x 1 in (W) x 1 in)
Quantity 1
EAN 0720476191155

Features

Keeps gear close
Holds face masks, gloves, mittens, keys, PPE, towels and more
Reduces injuries and prevents dropped, lost and foreign objects by keeping gear clipped to the person or worksite
Ultra-resilient acetal copolymer and thermoplastic polyurethane materials are non-conductive and temperature resistant.
Breakaway design for safety around moving parts or other catch hazards
Average breaking strength is 26 lbs / 11.8 kg.

Is Often Bought With

You Might Also Like